Beli termometer krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Thermocouple Type K Sheath With Connector (Sensor Suhu Termokopel)
    Mulai

    Rp919.900

    AS ONE Thermocouple Type K Sheath With Connector (Sensor Suhu Termokopel)
    atribut:
    • Material: Sheath / stainless steel (SUS304), lead wire coating / glass
    • Type: Sheath type with connector
    • Lead Wire (m): 2
    • Terminal specifications: omega type connector
  2. MASTECH Thermocouple with Data Logging (Pendeteksi Suhu)
    Mulai

    Rp3.999.900

    MASTECH Thermocouple with Data Logging (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple dengan dual channel dari Mastech yang berkualitas dan harga terjangkau
    atribut:
    • Dimensions (mm): 190x89x42
  3. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  4. AND Thermometer
    Mulai

    Rp389.900

  5. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  6. Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp4.699.900

    Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
    atribut:
    • Temperature Range (°C): -200 to 1372
    • Thermocouple: K
    • Accuracy (%): ±0.1
    • Number of Parameters: 1 (Display)
    • Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
  7. Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp11.999.900

    Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  8. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  9. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  10. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  11. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp4.799.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.
    atribut:
    • Application: Ovens
    • Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 1100 (2000 degree F)
  12. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  13. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  14. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  15. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
Daftar Harga termometer krisbow Terbaru October 2026
AS ONE Thermocouple Tipe K Berlapis (Pendeteksi Suhu)Rp659.900
AS ONE Thermocouple Type K Sheath With Connector (Sensor Suhu Termokopel)Rp919.900
MASTECH Thermocouple with Data Logging (Pendeteksi Suhu)Rp3.999.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
AND ThermometerRp389.900
KRISBOW Termometer DigitalRp999.900
Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Rp4.699.900
Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)Rp11.999.900
AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Rp1.099.900
KRISBOW Termometer Inframerah Dual LaserRp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)